TIMKEN
TIMKEN
KM 24
TIMKEN TIMKEN
Description
KM 24 BEARING LOCKNUT
Locknut; 160MM Outside Diameter; 21MM Nominal Thickness; M120 X 2 Thread Size; 118.701MM Thread Pitch Diameter Min; 118.861MM Thread Pitch Diameter Max; MB-24 Lockwasher Part Number; ISO Metric Thread
Part #
KM24
BDI #
1362322
Details
220.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM-24/p/1362322
Your Price
$ 220.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
1.122
EAN
0087796028746
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M120 X 2
Lockwasher/Lockplate Part Number
MB-24
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.timken.com
Weight / LBS
3.97
Long Description
Locknut; 160MM Outside Diameter; 21MM Nominal Thickness; M120 X 2 Thread Size; 118.701MM Thread Pitch Diameter Min; 118.861MM Thread Pitch Diameter Max; MB-24 Lockwasher Part Number; ISO Metric Thread
Outside Diameter
6.299 Inch | 160 Millimeter
Thread Pitch Diameter Max
4.68 Inch | 118.861 Millimeter
Nominal Thickness
0.827 Inch | 21 Millimeter
Thread Pitch Diameter Min
4.673 Inch | 118.701 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


