TIMKEN
TIMKEN
KM 27
TIMKEN TIMKEN
Description
KM 27 LOCKNUT
Locknut; 175MM Outside Diameter; 22MM Nominal Thickness; M135 X 2 Thread Size; 128.701MM Thread Pitch Diameter Min; 128.861MM Thread Pitch Diameter Max; MB-27 Lockwasher Part Number; ISO Metric Thread
Part #
KM27
BDI #
1362324
Details
323.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM-27/p/1362324
Your Price
$ 323.67 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
1.399
EAN
0087796212947
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M135 X 2
Lockwasher/Lockplate Part Number
MB-27
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.timken.com
Weight / LBS
3.42
Long Description
Locknut; 175MM Outside Diameter; 22MM Nominal Thickness; M135 X 2 Thread Size; 128.701MM Thread Pitch Diameter Min; 128.861MM Thread Pitch Diameter Max; MB-27 Lockwasher Part Number; ISO Metric Thread
Outside Diameter
6.89 Inch | 175 Millimeter
Thread Pitch Diameter Min
5.067 Inch | 128.701 Millimeter
Thread Pitch Diameter Max
5.073 Inch | 128.861 Millimeter
Nominal Thickness
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


