SKF
SKF
KM 28
SKF SKF
Description
KM 28 BEARING LOCKNUT ; 180MM OD 22MM NOMINAL THK
180MM Outside Diameter; 22MM Nominal Thickness; M140 X 2 Thread Size; 138.701MM Thread Pitch Diameter Min; 138.861MM Thread Pitch Diameter Max; MB-28 Lockwasher Part Number; ISO Metric Thread
Part #
KM 28
BDI #
1419599
Details
676.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM-28/p/1419599
Your Price
$ 676.25 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
1.64
EAN
7316577011268
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M140 X 2
Lockwasher/Lockplate Part Number
MB-28
Thread Name
ISO Metric
Inch - Metric
Metric
Long Description
180MM Outside Diameter; 22MM Nominal Thickness; M140 X 2 Thread Size; 138.701MM Thread Pitch Diameter Min; 138.861MM Thread Pitch Diameter Max; MB-28 Lockwasher Part Number; ISO Metric Thread
Thread Pitch Diameter Min
5.461 Inch | 138.701 Millimeter
Thread Pitch Diameter Max
5.467 Inch | 138.861 Millimeter
Nominal Thickness
0.866 Inch | 22 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


