SKF
SKF
KM 3
SKF SKF
Description
KM 3 BRG LOCKNUT ; M17X1 28MM ODX5MM W
28MM Outside Diameter; 5MM Nominal Thickness; M17 X 1 Thread Size; 16.35MM Thread Pitch Diameter Min; 16.451MM Thread Pitch Diameter Max; MB-3 Lockwasher Part Number; ISO Metric Thread
Part #
KM 3
BDI #
1422110
Details
40.41
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM-3/p/1422110
Your Price
$ 40.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.145
EAN
7316577758330
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M17 X 1
Lockwasher/Lockplate Part Number
MB-3
Thread Name
ISO Metric
Inch - Metric
Metric
Long Description
28MM Outside Diameter; 5MM Nominal Thickness; M17 X 1 Thread Size; 16.35MM Thread Pitch Diameter Min; 16.451MM Thread Pitch Diameter Max; MB-3 Lockwasher Part Number; ISO Metric Thread
Nominal Thickness
0.197 Inch | 5 Millimeter
Thread Pitch Diameter Min
0.644 Inch | 16.35 Millimeter
Thread Pitch Diameter Max
0.648 Inch | 16.451 Millimeter
Outside Diameter
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


