SKF
SKF
KM 34
SKF SKF
Description
KM 34 BRG LOCKNUT
220MM Outside Diameter; 26MM Nominal Thickness; M170 X 3 Thread Size; 168.051MM Thread Pitch Diameter Min; 168.242MM Thread Pitch Diameter Max; MB-34 Lockwasher Part Number; ISO Metric Thread
Part #
KM 34
BDI #
1419605
Details
830.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM-34/p/1419605
Your Price
$ 830.09 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
2.59
EAN
7316577011329
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M170 X 3
Lockwasher/Lockplate Part Number
MB-34
Thread Name
ISO Metric
Inch - Metric
Metric
Long Description
220MM Outside Diameter; 26MM Nominal Thickness; M170 X 3 Thread Size; 168.051MM Thread Pitch Diameter Min; 168.242MM Thread Pitch Diameter Max; MB-34 Lockwasher Part Number; ISO Metric Thread
Thread Pitch Diameter Max
6.624 Inch | 168.242 Millimeter
Thread Pitch Diameter Min
6.616 Inch | 168.051 Millimeter
Outside Diameter
8.661 Inch | 220 Millimeter
Nominal Thickness
1.024 Inch | 26 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


