https://www.bdiexpress.com/medias/INDREXAHXXXX-KM-LCKNT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0OTh8aW1hZ2UvanBlZ3xhREk1TDJnNE1pOHhNRFE1TnpFd056WTRPVFV3TWk5SlRrUlNSVmhCU0ZoWVdGaGZTMDFmVEVOTFRsUmZNekF3ZURNd01DNXFjR2N8ZjU5NmE1ODczZTJiYzU0YjVkNWQ3MjQ5YTdhMzdlYjI1NzliMzRjOWJhNmZjZDIyZWU0MDhlYjgzMTBkOWYzOQ
https://www.bdiexpress.com/medias/INDREXAHXXXX-KM-LCKNT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0OTh8aW1hZ2UvanBlZ3xhREk1TDJnNE1pOHhNRFE1TnpFd056WTRPVFV3TWk5SlRrUlNSVmhCU0ZoWVdGaGZTMDFmVEVOTFRsUmZNekF3ZURNd01DNXFjR2N8ZjU5NmE1ODczZTJiYzU0YjVkNWQ3MjQ5YTdhMzdlYjI1NzliMzRjOWJhNmZjZDIyZWU0MDhlYjgzMTBkOWYzOQ
ROLLWAY BEARING
ROLLWAY BEARING
KM 38
ROLLWAY BEARING ROLLWAY BEARING
Description
KM 38 BEARING LOCKNUT ; NON-RETURNABLE
Dismounting Nut; 24MM Thinkness; M190 X 3 Thread Size; MB 38 Lockwasher/Lockplate Part Number; ISO Metric Thread Name; Carbon Steel Material
Part #
KM 38
BDI #
23988503
Details
3650.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM-38/p/23988503
Your Price
$ 3,650.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
3.39
EAN
0637410088399
Product Group - BDI
B02222
Harmonized Tariff Code
7318.16.00.30
Noun
Nut
Keyword String
Dismounting
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
7.47
Product Detail
Dismounting Nut
Product Specification
24MM Thinkness; M190 X 3 Thread Size; MB 38 Lockwasher/Lockplate Part Number; ISO Metric Thread Name; Carbon Steel Material
Long Description
Dismounting Nut; 24MM Thinkness; M190 X 3 Thread Size; MB 38 Lockwasher/Lockplate Part Number; ISO Metric Thread Name; Carbon Steel Material
