TIMKEN
TIMKEN
KM 7
TIMKEN TIMKEN
Description
KM 7 BEARING LOCKNUT ; 5EA/PAK
52MM Outside Diameter; 8MM Nominal Thickness; M35 X 1.5 Thread Size; 34.026MM Thread Pitch Diameter Min; 34.151MM Thread Pitch Diameter Max; MB-07 Lockwasher Part Number; ISO Metric Thread
Part #
KM7
BDI #
1362333
Details
29.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM-7/p/1362333
Your Price
$ 29.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.06
EAN
0087796028821
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M35 X 1.5
Lockwasher/Lockplate Part Number
MB-07
Thread Name
ISO Metric
Other Features
Carbon Steel
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.timken.com
Weight / LBS
0.13
Long Description
52MM Outside Diameter; 8MM Nominal Thickness; M35 X 1.5 Thread Size; 34.026MM Thread Pitch Diameter Min; 34.151MM Thread Pitch Diameter Max; MB-07 Lockwasher Part Number; ISO Metric Thread
Outside Diameter
2.047 Inch | 52 Millimeter
Thread Pitch Diameter Min
1.34 Inch | 34.026 Millimeter
Nominal Thickness
0.315 Inch | 8 Millimeter
Thread Pitch Diameter Max
1.345 Inch | 34.151 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


