Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KM1 https://www.bdiexpress.com/medias/INDNTNLCKNUT-KM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExNTF8aW1hZ2UvanBlZ3xhR1JpTDJnd055OHhNRFV5TURBeE16QTNPRFUxT0M5SlRrUk9WRTVNUTB0T1ZWUmZTMDFmTXpBd2VETXdNQzVxY0djfGI3YmU0NmJlNGQwNzg2YTAzMzc0M2EzYzg1ZDRmZGExMzA4NDBhZDQ5ZDc5ODViMTFhZGIzZTc0N2IyNGZjNzA
17146136 Lock Nuts 

NTN NTN

KM1

Description

KM1 BEARING LOCKNUT

Locknut; 22MM Outside Diameter; 4MM Nominal Thickness; M12 X 1 Thread Size; 11.35MM Thread Pitch Diameter Min; 11.451MM Thread Pitch Diameter Max; ISO Metric Thread

Part #

KM1

BDI #
17146136

Details

51.58 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 51.58 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.006
EAN
4547359016987
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M12 X 1
Lockwasher/Lockplate Part Number
MB-01
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.013
Long Description
Locknut; 22MM Outside Diameter; 4MM Nominal Thickness; M12 X 1 Thread Size; 11.35MM Thread Pitch Diameter Min; 11.451MM Thread Pitch Diameter Max; ISO Metric Thread
Thread Pitch Diameter Min
0.447 Inch | 11.35 Millimeter
Thread Pitch Diameter Max
0.451 Inch | 11.451 Millimeter
Nominal Thickness
0.157 Inch | 4 Millimeter
Outside Diameter
0.866 Inch | 22 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh