NTN
NTN
KM2
NTN NTN
Description
KM2 BEARING LOCKNUT ; M15X1MM THD 5MM WD
Locknut; 25MM Outside Diameter; 5MM Nominal Thickness; M15 X 1 Thread Size; 14.35MM Thread Pitch Diameter Min; 14.451MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
KM2
BDI #
17146137
Details
52.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM2/p/17146137
Your Price
$ 52.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.01
EAN
4547359016994
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M15 X 1
Lockwasher/Lockplate Part Number
MB-02
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.022
Long Description
Locknut; 25MM Outside Diameter; 5MM Nominal Thickness; M15 X 1 Thread Size; 14.35MM Thread Pitch Diameter Min; 14.451MM Thread Pitch Diameter Max; ISO Metric Thread
Thread Pitch Diameter Min
0.565 Inch | 14.35 Millimeter
Thread Pitch Diameter Max
0.569 Inch | 14.451 Millimeter
Outside Diameter
0.984 Inch | 25 Millimeter
Nominal Thickness
0.197 Inch | 5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


