FAG
FAG
KM20
FAG FAG
Description
KM20 BEARING LOCKNUT
Bearing Lock Nut; M100 X 2MM Thread Size; 130MM OD; 120MM Face Dia; 18MM Width; Steel
Part #
KM20
BDI #
1159779
Details
205.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM20/p/1159779
Your Price
$ 205.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.76
EAN
4012801222938
Product Group - BDI
B02222
Noun
Nut
Keyword String
Lock
Manufacturer URL
https://www.schaeffler.us
Product Detail
Lock Nut
Product Specification
Lock Nut; M100 X 2MM Thread Size; 130MM OD; 120MM Face Dia; 18MM Width; Steel
Long Description
Bearing Lock Nut; M100 X 2MM Thread Size; 130MM OD; 120MM Face Dia; 18MM Width; Steel