TIMKEN
TIMKEN
KM21
TIMKEN TIMKEN
Description
KM21 BEARING METRIC LOCKNUT
Locknut; 140MM Outside Diameter; 18MM Nominal Thickness; M105 X 2 Thread Size; 103.701MM Thread Pitch Diameter Min; 103.861MM Thread Pitch Diameter Max; MB-21 Lockwasher Part Number; ISO Metric Thread
Part #
KM21
BDI #
1362319
Details
170.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM21/p/1362319
Your Price
$ 170.82 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.843
EAN
0013992163622
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M105 X 2
Lockwasher/Lockplate Part Number
MB-21
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.timken.com
Weight / LBS
1.86
Long Description
Locknut; 140MM Outside Diameter; 18MM Nominal Thickness; M105 X 2 Thread Size; 103.701MM Thread Pitch Diameter Min; 103.861MM Thread Pitch Diameter Max; MB-21 Lockwasher Part Number; ISO Metric Thread
Thread Pitch Diameter Max
4.089 Inch | 103.861 Millimeter
Thread Pitch Diameter Min
4.083 Inch | 103.701 Millimeter
Outside Diameter
5.512 Inch | 140 Millimeter
Nominal Thickness
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


