NTN
NTN
KM25
NTN NTN
Description
KM25 BEARING LOCKNUT
Locknut; 160MM Outside Diameter; 21MM Nominal Thickness; M125 X 2 Thread Size; 123.701MM Thread Pitch Diameter Min; 123.861MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
KM25
BDI #
17146578
Details
828.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM25/p/17146578
Your Price
$ 828.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.98
EAN
4550253048305
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M125 X 2
Lockwasher/Lockplate Part Number
MB-25
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
2.163
Long Description
Locknut; 160MM Outside Diameter; 21MM Nominal Thickness; M125 X 2 Thread Size; 123.701MM Thread Pitch Diameter Min; 123.861MM Thread Pitch Diameter Max; ISO Metric Thread
Outside Diameter
6.299 Inch | 160 Millimeter
Nominal Thickness
0.827 Inch | 21 Millimeter
Thread Pitch Diameter Max
4.876 Inch | 123.861 Millimeter
Thread Pitch Diameter Min
4.87 Inch | 123.701 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


