TIMKEN
TIMKEN
KM32
TIMKEN TIMKEN
Description
KM32 BEARING LOCKNUT
Locknut; 210MM Outside Diameter; 25MM Nominal Thickness; M160 X 3 Thread Size; 158.051MM Thread Pitch Diameter Min; 158.242MM Thread Pitch Diameter Max; MB-32 Lockwasher Part Number; ISO Metric Thread
Part #
KM32
BDI #
1362343
Details
468.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM32/p/1362343
Your Price
$ 468.42 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
2.3
EAN
0087796028777
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M160 X 3
Lockwasher/Lockplate Part Number
MB-32
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.timken.com
Weight / LBS
5.71
Long Description
Locknut; 210MM Outside Diameter; 25MM Nominal Thickness; M160 X 3 Thread Size; 158.051MM Thread Pitch Diameter Min; 158.242MM Thread Pitch Diameter Max; MB-32 Lockwasher Part Number; ISO Metric Thread
Thread Pitch Diameter Max
6.23 Inch | 158.242 Millimeter
Thread Pitch Diameter Min
6.222 Inch | 158.051 Millimeter
Outside Diameter
8.268 Inch | 210 Millimeter
Nominal Thickness
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


