NTN
NTN
KM36
NTN NTN
Description
KM36 BEARING LOCKNUT
Locknut; 230MM Outside Diameter; 27MM Nominal Thickness; M180 X 3 Thread Size; 178.051MM Thread Pitch Diameter Min; 178.242MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
KM36
BDI #
17050259
Details
1235.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM36/p/17050259
Your Price
$ 1,235.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
3.07
EAN
4547359017748
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M180 X 3
Lockwasher/Lockplate Part Number
MB-36
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
6.768
Long Description
Locknut; 230MM Outside Diameter; 27MM Nominal Thickness; M180 X 3 Thread Size; 178.051MM Thread Pitch Diameter Min; 178.242MM Thread Pitch Diameter Max; ISO Metric Thread
Nominal Thickness
1.063 Inch | 27 Millimeter
Thread Pitch Diameter Min
7.01 Inch | 178.051 Millimeter
Outside Diameter
9.055 Inch | 230 Millimeter
Thread Pitch Diameter Max
7.017 Inch | 178.242 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


