DODGE
DODGE
KM36
DODGE DODGE
Description
KM36 LOCKNUT
Locknut; 230MM Outside Diameter; 27MM Nominal Thickness; M180 X 3 Thread Size; MB 36 Lockwasher/Lockplate Part Number; ISO Metric
Part #
046301
BDI #
25848102
Details
374.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM36/p/25848102
Your Price
$ 374.43 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
3.05
EAN
0782475937875
Product Group - BDI
F00240
Threads per Inch
Metric
Thread Size
M180 X 3
Lockwasher/Lockplate Part Number
MB 36
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
46301
Weight / LBS
6.768
Long Description
Locknut; 230MM Outside Diameter; 27MM Nominal Thickness; M180 X 3 Thread Size; MB 36 Lockwasher/Lockplate Part Number; ISO Metric
Outside Diameter
9.055 Inch | 230 Millimeter
Nominal Thickness
1.063 Inch | 27 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


