NTN
NTN
KM40
NTN NTN
Description
KM40 BEARING LOCKNUT ; 250MMX20MM
Locknut; 250MM Outside Diameter; 29MM Nominal Thickness; M200 X 3 Thread Size; 198.051MM Thread Pitch Diameter Min; 198.264MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
KM40
BDI #
1221473
Details
1485.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM40/p/1221473
Your Price
$ 1,485.92 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
3.65
EAN
3413520035952
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M200 X 3
Lockwasher/Lockplate Part Number
MB-40
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
8.135
Long Description
Locknut; 250MM Outside Diameter; 29MM Nominal Thickness; M200 X 3 Thread Size; 198.051MM Thread Pitch Diameter Min; 198.264MM Thread Pitch Diameter Max; ISO Metric Thread
Outside Diameter
9.843 Inch | 250 Millimeter
Nominal Thickness
1.142 Inch | 29 Millimeter
Thread Pitch Diameter Max
7.806 Inch | 198.264 Millimeter
Thread Pitch Diameter Min
7.797 Inch | 198.051 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


