NTN
NTN
KM5
NTN NTN
Description
KM5 BEARING LOCKNUT
Locknut; 38MM Outside Diameter; 7MM Nominal Thickness; M25 X 1.5 Thread Size; 24.026MM Thread Pitch Diameter Min; 24.151MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
KM5
BDI #
17146140
Details
71.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM5/p/17146140
Your Price
$ 71.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.03
EAN
4550253059035
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M25 X 1.5
Lockwasher/Lockplate Part Number
MB-05
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.068
Long Description
Locknut; 38MM Outside Diameter; 7MM Nominal Thickness; M25 X 1.5 Thread Size; 24.026MM Thread Pitch Diameter Min; 24.151MM Thread Pitch Diameter Max; ISO Metric Thread
Thread Pitch Diameter Min
0.946 Inch | 24.026 Millimeter
Nominal Thickness
0.276 Inch | 7 Millimeter
Thread Pitch Diameter Max
0.951 Inch | 24.151 Millimeter
Outside Diameter
1.496 Inch | 38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh