NTN
NTN
KM56
NTN NTN
Description
KM56 BEARING LOCKNUT ; NON-RETURNABLE
Locknut; 42MM Outside Diameter; 7MM Nominal Thickness; M28 X 1.5 Thread Size; 27.026MM Thread Pitch Diameter Min; 27.151MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
KM56
BDI #
1221476
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM56/p/1221476
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
9.05
EAN
4550253070382
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M28 X 1.5
Lockwasher/Lockplate Part Number
MB-056
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
19.925
Long Description
Locknut; 42MM Outside Diameter; 7MM Nominal Thickness; M28 X 1.5 Thread Size; 27.026MM Thread Pitch Diameter Min; 27.151MM Thread Pitch Diameter Max; ISO Metric Thread
Nominal Thickness
0.276 Inch | 7 Millimeter
Thread Pitch Diameter Min
1.064 Inch | 27.026 Millimeter
Thread Pitch Diameter Max
1.069 Inch | 27.151 Millimeter
Outside Diameter
1.654 Inch | 42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


