SKF
SKF
KMFE 12
SKF SKF
Description
KMFE 12 BRG LOCKNUT
80MM Outside Diameter; 14MM Nominal Thickness; M60 X 2 Thread Size; 58.701MM Thread Pitch Diameter Min; 58.851MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
KMFE 12
BDI #
1303299
Details
114.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KMFE-12/p/1303299
Your Price
$ 114.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.97
EAN
7316571585307
Product Group - BDI
S02250
Threads per Inch
Metric
Thread Size
M60 X 2
Thread Name
ISO Metric
Other Features
M6 Grub Screw
Inch - Metric
Metric
Long Description
80MM Outside Diameter; 14MM Nominal Thickness; M60 X 2 Thread Size; 58.701MM Thread Pitch Diameter Min; 58.851MM Thread Pitch Diameter Max; ISO Metric Thread
Thread Pitch Diameter Min
2.311 Inch | 58.701 Millimeter
Thread Pitch Diameter Max
2.317 Inch | 58.851 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Nominal Thickness
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


