KMFE 22 https://www.bdiexpress.com/medias/INDXXXLCKNUT-KMFE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5NTJ8aW1hZ2UvanBlZ3xhR1UzTDJoa09TODVOVE16TWpRNE9UWXlOVGt3TG1wd1p3fGIxZTJjZmU5NzYwN2FlNDY0YWM0M2ZkN2FhZjMwYTA2MTQ2ZjUxNDBlNjI2NzI4ZjAxMTlhOWVlMzE5YTczNjA
1417268 Lock Nuts 

SKF SKF

KMFE 22

Description

KMFE 22 BRG LOCKNUT

145MM Outside Diameter; 21.5MM Nominal Thickness; M110 X 2 Thread Size; 108.701MM Thread Pitch Diameter Min; 108.861MM Thread Pitch Diameter Max; ISO Metric Thread

Part #

KMFE 22

BDI #
1417268

Details

259.64 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 259.64 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.96
EAN
7316571587844
Product Group - BDI
S02250
Threads per Inch
Metric
Thread Size
M110 X 2
Thread Name
ISO Metric
Other Features
M8 Grub Screw
Inch - Metric
Metric
Long Description
145MM Outside Diameter; 21.5MM Nominal Thickness; M110 X 2 Thread Size; 108.701MM Thread Pitch Diameter Min; 108.861MM Thread Pitch Diameter Max; ISO Metric Thread
Outside Diameter
5.709 Inch | 145 Millimeter
Nominal Thickness
0.846 Inch | 21.5 Millimeter
Thread Pitch Diameter Max
4.286 Inch | 108.861 Millimeter
Thread Pitch Diameter Min
4.28 Inch | 108.701 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh