SKF
SKF
KMK 15
SKF SKF
Description
KMK 15 BRG LOCKNUT
98MM Outside Diameter; 14MM Nominal Thickness; M75 X 2 Thread Size; 73.701MM Thread Pitch Diameter Min; 73.851MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
KMK 15
BDI #
1415822
Details
425.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KMK-15/p/1415822
Your Price
$ 425.57 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.346
EAN
7316570506051
Product Group - BDI
S02250
Threads per Inch
Metric
Thread Size
M75 X 2
Thread Name
ISO Metric
Other Features
High Strength Steel | Integral Locking Device | M8 Grub Screw | Pressure Plate
Inch - Metric
Metric
Long Description
98MM Outside Diameter; 14MM Nominal Thickness; M75 X 2 Thread Size; 73.701MM Thread Pitch Diameter Min; 73.851MM Thread Pitch Diameter Max; ISO Metric Thread
Thread Pitch Diameter Min
2.902 Inch | 73.701 Millimeter
Outside Diameter
3.858 Inch | 98 Millimeter
Nominal Thickness
0.551 Inch | 14 Millimeter
Thread Pitch Diameter Max
2.908 Inch | 73.851 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


