Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KMK 17 https://www.bdiexpress.com/medias/INDXXXLCKNUT-KMK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNjZ8aW1hZ2UvanBlZ3xhR0l5TDJneE9TOHhNRGN4TVRJM016WTJPRFl6T0M5SlRrUllXRmhNUTB0T1ZWUmZTMDFMWHpNd01IZ3pNREF1YW5Cbnw2MzY1M2E5ZGVkMDhhMmMwNjM2OTNmM2NmNWQxY2QzNDg5OWZiMTZhNzE0NmI2YmI4YTYwZTI3MTc0NmRiOGJk
1258718 Lock Nuts 

SKF SKF

KMK 17

Description

KMK 17 BEARING LOCKNUT

110MM Outside Diameter; 18MM Nominal Thickness; M85 X 2 Thread Size; 83.701MM Thread Pitch Diameter Min; 83.851MM Thread Pitch Diameter Max; ISO Metric Thread

Part #

KMK 17

BDI #
1258718

Details

385.21 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 385.21 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.539
EAN
7316570228083
Product Group - BDI
S02250
Threads per Inch
Metric
Thread Size
M85 X 2
Thread Name
ISO Metric
Other Features
High Strength Steel | Integral Locking Device | M10 Grub Screw | Pressure Plate
Inch - Metric
Metric
Long Description
110MM Outside Diameter; 18MM Nominal Thickness; M85 X 2 Thread Size; 83.701MM Thread Pitch Diameter Min; 83.851MM Thread Pitch Diameter Max; ISO Metric Thread
Nominal Thickness
0.709 Inch | 18 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Thread Pitch Diameter Min
3.295 Inch | 83.701 Millimeter
Thread Pitch Diameter Max
3.301 Inch | 83.851 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh