SKF
SKF
KMK 18
SKF SKF
Description
KMK 18 BRG LOCKNUT
120MM Outside Diameter; 18MM Nominal Thickness; M90 X 2 Thread Size; 88.701MM Thread Pitch Diameter Min; 88.851MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
KMK 18
BDI #
1260280
Details
442.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KMK-18/p/1260280
Your Price
$ 442.66 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.7
EAN
7316571022550
Product Group - BDI
S02250
Threads per Inch
Metric
Thread Size
M90 X 2
Thread Name
ISO Metric
Other Features
High Strength Steel | Integral Locking Device | M10 Grub Screw | Pressure Plate
Inch - Metric
Metric
Long Description
120MM Outside Diameter; 18MM Nominal Thickness; M90 X 2 Thread Size; 88.701MM Thread Pitch Diameter Min; 88.851MM Thread Pitch Diameter Max; ISO Metric Thread
Thread Pitch Diameter Max
3.498 Inch | 88.851 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Nominal Thickness
0.709 Inch | 18 Millimeter
Thread Pitch Diameter Min
3.492 Inch | 88.701 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


