SKF
SKF
KMK 6
SKF SKF
Description
KMK 6 BRG LOCKNUT
45MM Outside Diameter; 9MM Nominal Thickness; M30 X 1.5 Thread Size; 29.026MM Thread Pitch Diameter Min; 29.151MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
KMK 6
BDI #
1269275
Details
103.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KMK-6/p/1269275
Your Price
$ 103.02 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.055
EAN
7316577711137
Product Group - BDI
S02250
Threads per Inch
Metric
Thread Size
M30 X 1.5
Thread Name
ISO Metric
Other Features
High Strength Steel | Integral Locking Device | M5 Grub Screw | Pressure Plate
Inch - Metric
Metric
Long Description
45MM Outside Diameter; 9MM Nominal Thickness; M30 X 1.5 Thread Size; 29.026MM Thread Pitch Diameter Min; 29.151MM Thread Pitch Diameter Max; ISO Metric Thread
Thread Pitch Diameter Max
1.148 Inch | 29.151 Millimeter
Outside Diameter
1.772 Inch | 45 Millimeter
Thread Pitch Diameter Min
1.143 Inch | 29.026 Millimeter
Nominal Thickness
0.354 Inch | 9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


