SKF
SKF
KML 28
SKF SKF
Description
KML 28 BRG LOCKNUT ; LOW PROFILE NUT
165MM Outside Diameter; 22MM Nominal Thickness; M140 X 2 Thread Size; 138.701MM Thread Pitch Diameter Min; 138.861MM Thread Pitch Diameter Max; MBL-28 Lockwasher Part Number; ISO Metric Thread
Part #
KML 28
BDI #
1416598
Details
578.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KML-28/p/1416598
Your Price
$ 578.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.96
EAN
7316571048918
Product Group - BDI
S02250
Threads per Inch
Metric
Thread Size
M140 X 2
Lockwasher/Lockplate Part Number
MBL-28
Thread Name
ISO Metric
Inch - Metric
Metric
Long Description
165MM Outside Diameter; 22MM Nominal Thickness; M140 X 2 Thread Size; 138.701MM Thread Pitch Diameter Min; 138.861MM Thread Pitch Diameter Max; MBL-28 Lockwasher Part Number; ISO Metric Thread
Thread Pitch Diameter Min
5.461 Inch | 138.701 Millimeter
Nominal Thickness
0.866 Inch | 22 Millimeter
Outside Diameter
6.496 Inch | 165 Millimeter
Thread Pitch Diameter Max
5.467 Inch | 138.861 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


