SKF
SKF
KML 30
SKF SKF
Description
KML 30 BRG LOCKNUT
180MM Outside Diameter; 24MM Nominal Thickness; M150 X 2 Thread Size; 148.701MM Thread Pitch Diameter Min; 148.861MM Thread Pitch Diameter Max; MBL-30 Lockwasher Part Number; ISO Metric Thread
Part #
KML 30
BDI #
1267631
Details
591.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KML-30/p/1267631
Your Price
$ 591.99 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.356
EAN
7316577055668
Product Group - BDI
S02250
Threads per Inch
Metric
Thread Size
M150 X 2
Lockwasher/Lockplate Part Number
MBL-30
Thread Name
ISO Metric
Inch - Metric
Metric
Long Description
180MM Outside Diameter; 24MM Nominal Thickness; M150 X 2 Thread Size; 148.701MM Thread Pitch Diameter Min; 148.861MM Thread Pitch Diameter Max; MBL-30 Lockwasher Part Number; ISO Metric Thread
Thread Pitch Diameter Min
5.854 Inch | 148.701 Millimeter
Thread Pitch Diameter Max
5.861 Inch | 148.861 Millimeter
Nominal Thickness
0.945 Inch | 24 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


