Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KMM-056 https://www.bdiexpress.com/medias/INDXXXLCKNUT-KM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0Mzh8aW1hZ2UvanBlZ3xhRGt5TDJnMk55OHhNRE0zTXprMk5Ea3lNamt4TUM5SlRrUllXRmhNUTB0T1ZWUmZTMDFmTXpBd2VETXdNQzVxY0djfDNhZGI2ZWM1NDhlMTBmYTRkNTAxNWQ5OWM3ZDg1NWY2YTc0NjcxMmFlZDk2MjUwZGViMzdkZTg0MTYwOGNmMDY
967718 Lock Nuts 

WHITTET-HIGGINS WHITTET-HIGGINS

KMM-056

Description

KMM-056 RETAINING LOCKNUT ; M28 X 1.5 THREAD 42MM OD 7MM THK

42MM Outside Diameter; 7MM Nominal Thickness; M28 X 1.5 Thread Size; 27.026MM Thread Pitch Diameter Min; 27.151MM Thread Pitch Diameter Max; MBA-056 Lockwasher Part Number; ISO Metric Thread

Part #

KMM-056

BDI #
967718

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.045
EAN
0751968610564
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M28 X 1.5
Lockwasher/Lockplate Part Number
MBA-056
Thread Name
ISO Metric
Other Features
Hardened Alloy Steel
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Manufacturer URL
Manufacturer Item Number
KMM-056
Weight / LBS
0.1
Long Description
42MM Outside Diameter; 7MM Nominal Thickness; M28 X 1.5 Thread Size; 27.026MM Thread Pitch Diameter Min; 27.151MM Thread Pitch Diameter Max; MBA-056 Lockwasher Part Number; ISO Metric Thread
Thread Pitch Diameter Max
1.069 Inch | 27.151 Millimeter
Nominal Thickness
0.276 Inch | 7 Millimeter
Thread Pitch Diameter Min
1.064 Inch | 27.026 Millimeter
Outside Diameter
1.654 Inch | 42 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh