Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KMT 12 https://www.bdiexpress.com/medias/INDXXXLCKNUT-KMT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2MzN8aW1hZ2UvanBlZ3xhRE5qTDJnNE5DOHhNRFF4T0RZNE5URTBPVEl4TkM5SlRrUllXRmhNUTB0T1ZWUmZTMDFVWHpNd01IZ3pNREF1YW5Cbnw1Njg4ZmQ1ZjIzMTQwNWU5MGNhODY0M2MwMjBlMzU5NDZiYzlmZmFmZTY1Y2E3NzFlYjNlM2JmZjIxOTAzYmE0
1421371 Lock Nuts 

SKF SKF

KMT 12

Description

KMT 12 BEARING LOCKNUT ; NON-RETURNABLE 90MM OD 26MM NOMINAL THK

90MM Outside Diameter; 26MM Nominal Thickness; M60 X 2 Thread Size; 58.701MM Thread Pitch Diameter Min; 58.851MM Thread Pitch Diameter Max; ISO Metric Thread

Part #

KMT 12

BDI #
1421371

Details

561.99 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 561.99 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.594
EAN
7316577294982
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M60 X 2
Thread Name
ISO Metric
Other Features
Precision | Three M8 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner
Inch - Metric
Metric
Long Description
90MM Outside Diameter; 26MM Nominal Thickness; M60 X 2 Thread Size; 58.701MM Thread Pitch Diameter Min; 58.851MM Thread Pitch Diameter Max; ISO Metric Thread
Thread Pitch Diameter Min
2.311 Inch | 58.701 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Nominal Thickness
1.024 Inch | 26 Millimeter
Thread Pitch Diameter Max
2.317 Inch | 58.851 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh