SKF
SKF
KMT 16
SKF SKF
Description
KMT 16 BEARING LOCKNUT ; 110MM OD 32MM NOMINAL THK
110MM Outside Diameter; 32MM Nominal Thickness; M80 X 2 Thread Size; 78.701MM Thread Pitch Diameter Min; 78.851MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
KMT 16
BDI #
1421646
Details
549.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KMT-16/p/1421646
Your Price
$ 549.94 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.928
EAN
7316577655059
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M80 X 2
Thread Name
ISO Metric
Other Features
Precision | Three M8 Locking Pins
Inch - Metric
Metric
Long Description
110MM Outside Diameter; 32MM Nominal Thickness; M80 X 2 Thread Size; 78.701MM Thread Pitch Diameter Min; 78.851MM Thread Pitch Diameter Max; ISO Metric Thread
Outside Diameter
4.331 Inch | 110 Millimeter
Thread Pitch Diameter Min
3.098 Inch | 78.701 Millimeter
Nominal Thickness
1.26 Inch | 32 Millimeter
Thread Pitch Diameter Max
3.104 Inch | 78.851 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


