SKF
SKF
KMT 24
SKF SKF
Description
KMT 24 BRG LOCKNUT ; NON-RETURNABLE
155MM Outside Diameter; 32MM Nominal Thickness; M120 X 2 Thread Size; 118.701MM Thread Pitch Diameter Min; 118.861MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
KMT 24
BDI #
1421651
Details
787.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KMT-24/p/1421651
Your Price
$ 787.83 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
1.62
EAN
7316577655103
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M120 X 2
Thread Name
ISO Metric
Other Features
Precision | Three M10 Locking Pins
Inch - Metric
Metric
Long Description
155MM Outside Diameter; 32MM Nominal Thickness; M120 X 2 Thread Size; 118.701MM Thread Pitch Diameter Min; 118.861MM Thread Pitch Diameter Max; ISO Metric Thread
Outside Diameter
6.102 Inch | 155 Millimeter
Thread Pitch Diameter Min
4.673 Inch | 118.701 Millimeter
Nominal Thickness
1.26 Inch | 32 Millimeter
Thread Pitch Diameter Max
4.68 Inch | 118.861 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


