SKF
SKF
KMT 26
SKF SKF
Description
KMT 26 BRG LOCKNUT
165MM Outside Diameter; 32MM Nominal Thickness; M130 X 2 Thread Size; 128.701MM Thread Pitch Diameter Min; 128.861MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
KMT 26
BDI #
1421652
Details
792.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KMT-26/p/1421652
Your Price
$ 792.96 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.74
EAN
7316577655110
Product Group - BDI
S02250
Threads per Inch
Metric
Thread Size
M130 X 2
Thread Name
ISO Metric
Other Features
Precision | Three M10 Locking Pins
Inch - Metric
Metric
Long Description
165MM Outside Diameter; 32MM Nominal Thickness; M130 X 2 Thread Size; 128.701MM Thread Pitch Diameter Min; 128.861MM Thread Pitch Diameter Max; ISO Metric Thread
Thread Pitch Diameter Min
5.067 Inch | 128.701 Millimeter
Outside Diameter
6.496 Inch | 165 Millimeter
Thread Pitch Diameter Max
5.073 Inch | 128.861 Millimeter
Nominal Thickness
1.26 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


