SKF
SKF
KMT 30
SKF SKF
Description
KMT 30 BEARING LOCKNUT ; 185MM OD 174MM FACE DIA 32MM WD
185MM Outside Diameter; 32MM Nominal Thickness; M150 X 2 Thread Size; 148.701MM Thread Pitch Diameter Min; 148.861MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
KMT 30
BDI #
1421654
Details
1295.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KMT-30/p/1421654
Your Price
$ 1,295.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.898
EAN
7316577655134
Product Group - BDI
S02250
Threads per Inch
Metric
Thread Size
M150 X 2
Thread Name
ISO Metric
Other Features
Precision | Three M10 Locking Pins
Inch - Metric
Metric
Long Description
185MM Outside Diameter; 32MM Nominal Thickness; M150 X 2 Thread Size; 148.701MM Thread Pitch Diameter Min; 148.861MM Thread Pitch Diameter Max; ISO Metric Thread
Thread Pitch Diameter Max
5.861 Inch | 148.861 Millimeter
Thread Pitch Diameter Min
5.854 Inch | 148.701 Millimeter
Nominal Thickness
1.26 Inch | 32 Millimeter
Outside Diameter
7.283 Inch | 185 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


