Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KMT 36 https://www.bdiexpress.com/medias/INDXXXLCKNUT-KMT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2MzN8aW1hZ2UvanBlZ3xhRE5qTDJnNE5DOHhNRFF4T0RZNE5URTBPVEl4TkM5SlRrUllXRmhNUTB0T1ZWUmZTMDFVWHpNd01IZ3pNREF1YW5Cbnw1Njg4ZmQ1ZjIzMTQwNWU5MGNhODY0M2MwMjBlMzU5NDZiYzlmZmFmZTY1Y2E3NzFlYjNlM2JmZjIxOTAzYmE0
1269198 Lock Nuts 

SKF SKF

KMT 36

Description

KMT 36 BRG LOCKNUT

215MM Outside Diameter; 32MM Nominal Thickness; M180 X 3 Thread Size; 178.051MM Thread Pitch Diameter Min; 178.242MM Thread Pitch Diameter Max; ISO Metric Thread

Part #

KMT 36

BDI #
1269198

Details

2308.09 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,308.09 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.42
EAN
7316577655165
Product Group - BDI
S02250
Threads per Inch
Metric
Thread Size
M180 X 3
Thread Name
ISO Metric
Other Features
Precision | Three M10 Locking Pins
Inch - Metric
Metric
Long Description
215MM Outside Diameter; 32MM Nominal Thickness; M180 X 3 Thread Size; 178.051MM Thread Pitch Diameter Min; 178.242MM Thread Pitch Diameter Max; ISO Metric Thread
Nominal Thickness
1.26 Inch | 32 Millimeter
Thread Pitch Diameter Max
7.017 Inch | 178.242 Millimeter
Thread Pitch Diameter Min
7.01 Inch | 178.051 Millimeter
Outside Diameter
8.465 Inch | 215 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh