SKF
SKF
KMT 4
SKF SKF
Description
KMT 4 BRG LOCKNUT ; 40MM OD 18MM NOMINAL THK
40MM Outside Diameter; 18MM Nominal Thickness; M20 X 1 Thread Size; 19.35MM Thread Pitch Diameter Min; 19.451MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
KMT 4
BDI #
1421707
Details
330.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KMT-4/p/1421707
Your Price
$ 330.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.111
EAN
7316577662736
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M20 X 1
Thread Name
ISO Metric
Other Features
Precision | Three M6 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner
Inch - Metric
Metric
Long Description
40MM Outside Diameter; 18MM Nominal Thickness; M20 X 1 Thread Size; 19.35MM Thread Pitch Diameter Min; 19.451MM Thread Pitch Diameter Max; ISO Metric Thread
Thread Pitch Diameter Max
0.766 Inch | 19.451 Millimeter
Nominal Thickness
0.709 Inch | 18 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Thread Pitch Diameter Min
0.762 Inch | 19.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


