SKF
SKF
KMT 6
SKF SKF
Description
KMT 6 BRG LOCKNUT ; NON-RETURNABLE 49MM OD 20MM NOMINAL THK
49MM Outside Diameter; 20MM Nominal Thickness; M30 X 1.5 Thread Size; 29.026MM Thread Pitch Diameter Min; 29.151MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
KMT 6
BDI #
1421349
Details
436.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KMT-6/p/1421349
Your Price
$ 436.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.157
EAN
7316577291851
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M30 X 1.5
Thread Name
ISO Metric
Other Features
Precision | Three M6 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner
Inch - Metric
Metric
Long Description
49MM Outside Diameter; 20MM Nominal Thickness; M30 X 1.5 Thread Size; 29.026MM Thread Pitch Diameter Min; 29.151MM Thread Pitch Diameter Max; ISO Metric Thread
Thread Pitch Diameter Min
1.143 Inch | 29.026 Millimeter
Thread Pitch Diameter Max
1.148 Inch | 29.151 Millimeter
Nominal Thickness
0.787 Inch | 20 Millimeter
Outside Diameter
1.929 Inch | 49 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


