SKF
SKF
KMT 9
SKF SKF
Description
KMT 9 BEARING LOCKNUT ; 70MM OD 22MM NOMINAL THK
70MM Outside Diameter; 22MM Nominal Thickness; M45 X 1.5 Thread Size; 44.026MM Thread Pitch Diameter Min; 44.151MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
KMT 9
BDI #
1421370
Details
389.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KMT-9/p/1421370
Your Price
$ 389.75 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.333
EAN
7316577294951
Product Group - BDI
S02250
Threads per Inch
Metric
Thread Size
M45 X 1.5
Thread Name
ISO Metric
Other Features
Precision | Three M8 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner
Inch - Metric
Metric
Long Description
70MM Outside Diameter; 22MM Nominal Thickness; M45 X 1.5 Thread Size; 44.026MM Thread Pitch Diameter Min; 44.151MM Thread Pitch Diameter Max; ISO Metric Thread
Nominal Thickness
0.866 Inch | 22 Millimeter
Outside Diameter
2.756 Inch | 70 Millimeter
Thread Pitch Diameter Min
1.733 Inch | 44.026 Millimeter
Thread Pitch Diameter Max
1.738 Inch | 44.151 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


