SKF
SKF
KMTA 10
SKF SKF
Description
KMTA 10 BRG LOCKNUT ; 70MM OD 24MM NOMINAL THK
70MM Outside Diameter; 24MM Nominal Thickness; M50 X 1.5 Thread Size; 49.026MM Thread Pitch Diameter Min; 49.158MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
KMTA 10
BDI #
1421662
Details
356.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KMTA-10/p/1421662
Your Price
$ 356.98 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.31
EAN
7316577655240
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M50 X 1.5
Thread Name
ISO Metric
Other Features
Precision | Three M6 Locking Pins
Inch - Metric
Metric
Long Description
70MM Outside Diameter; 24MM Nominal Thickness; M50 X 1.5 Thread Size; 49.026MM Thread Pitch Diameter Min; 49.158MM Thread Pitch Diameter Max; ISO Metric Thread
Nominal Thickness
0.945 Inch | 24 Millimeter
Thread Pitch Diameter Min
1.93 Inch | 49.026 Millimeter
Outside Diameter
2.756 Inch | 70 Millimeter
Thread Pitch Diameter Max
1.935 Inch | 49.158 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


