SKF
SKF
KMTA 15
SKF SKF
Description
KMTA 15 BRG LOCKNUT
100MM Outside Diameter; 26MM Nominal Thickness; M75 X 1.5 Thread Size; ISO Metric Thread
Part #
KMTA 15
BDI #
1421667
Details
521.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KMTA-15/p/1421667
Your Price
$ 521.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.645
EAN
7316577655295
Product Group - BDI
S02250
Threads per Inch
Metric
Thread Size
M75 X 1.5
Thread Name
ISO Metric
Other Features
Precision | Three M8 Locking Pins
Inch - Metric
Metric
Long Description
100MM Outside Diameter; 26MM Nominal Thickness; M75 X 1.5 Thread Size; ISO Metric Thread
Outside Diameter
3.937 Inch | 100 Millimeter
Nominal Thickness
1.024 Inch | 26 Millimeter
Thread Pitch Diameter Min
0 Inch | 0 Millimeter
Thread Pitch Diameter Max
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


