SKF
SKF
KMTA 24
SKF SKF
Description
KMTA 24 BEARING LOCKNUT
155MM Outside Diameter; 32MM Nominal Thickness; M120 X 2 Thread Size; 118.701MM Thread Pitch Diameter Min; 118.861MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
KMTA 24
BDI #
1269204
Details
742.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KMTA-24/p/1269204
Your Price
$ 742.71 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.738
EAN
7316577655363
Product Group - BDI
S02250
Threads per Inch
Metric
Thread Size
M120 X 2
Thread Name
ISO Metric
Other Features
Precision | Three M10 Locking Pins
Inch - Metric
Metric
Long Description
155MM Outside Diameter; 32MM Nominal Thickness; M120 X 2 Thread Size; 118.701MM Thread Pitch Diameter Min; 118.861MM Thread Pitch Diameter Max; ISO Metric Thread
Nominal Thickness
1.26 Inch | 32 Millimeter
Thread Pitch Diameter Max
4.68 Inch | 118.861 Millimeter
Thread Pitch Diameter Min
4.673 Inch | 118.701 Millimeter
Outside Diameter
6.102 Inch | 155 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


