TIMKEN
TIMKEN
N 01
TIMKEN TIMKEN
Description
N 01 BRG LOCKNUT
32 Threads per Inch; 7/8" Outside Diameter; 0.323" Nominal Thickness; 0.469-32 Thread Size; 0.446" Thread Pitch Diameter Min; 0.449" Thread Pitch Diameter Max; TW-101 Lockwasher Part Number; NS Thread
Part #
N 01
BDI #
1367066
Details
9.77
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/N-01/p/1367066
Your Price
$ 9.77 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.084
EAN
0087796211964
Product Group - BDI
B02222
Threads per Inch
32
Thread Size
0.469-32
Lockwasher/Lockplate Part Number
TW-101
Thread Name
NS
Other Features
Steel
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
N01-2
Weight / LBS
0.056
Long Description
32 Threads per Inch; 7/8" Outside Diameter; 0.323" Nominal Thickness; 0.469-32 Thread Size; 0.446" Thread Pitch Diameter Min; 0.449" Thread Pitch Diameter Max; TW-101 Lockwasher Part Number; NS Thread
Thread Pitch Diameter Min
0.449 Inch | 11.405 Millimeter
Nominal Thickness
0.323 Inch | 8.204 Millimeter
Outside Diameter
0.875 Inch | 22.225 Millimeter
Thread Pitch Diameter Max
0.451 Inch | 11.455 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


