SKF
SKF
N 022
SKF SKF
Description
N 022 BRG LOCKNUT ; NON-RETURNABLE
12 Threads per Inch; 5-5/16" Outside Diameter; 0.791" Nominal Thickness; 4.325-12 Thread Size; 4.271" Thread Pitch Diameter Min; 4.279" Thread Pitch Diameter Max; W-022 Lockwasher Part Number; UNS Thread
Part #
N 022
BDI #
1304544
Details
494.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/N-022/p/1304544
Your Price
$ 494.22 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.66
EAN
7316576666902
Product Group - BDI
B02222
Threads per Inch
12
Thread Size
4.325-12
Lockwasher/Lockplate Part Number
W-022
Thread Name
UNS
Inch - Metric
Inch
Long Description
12 Threads per Inch; 5-5/16" Outside Diameter; 0.791" Nominal Thickness; 4.325-12 Thread Size; 4.271" Thread Pitch Diameter Min; 4.279" Thread Pitch Diameter Max; W-022 Lockwasher Part Number; UNS Thread
Thread Pitch Diameter Max
4.279 Inch | 108.687 Millimeter
Nominal Thickness
0.791 Inch | 20.091 Millimeter
Outside Diameter
5.312 Inch | 134.925 Millimeter
Thread Pitch Diameter Min
4.271 Inch | 108.483 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


