SKF
SKF
N 026
SKF SKF
Description
N 026 BRG LOCKNUT ; POR NON-RETURNABLE 6-1/8" OD 7/8" W
12 Threads per Inch; 6-1/8" Outside Diameter; 0.885" Nominal Thickness; 5.106-12 Thread Size; 5.052" Thread Pitch Diameter Min; 5.06" Thread Pitch Diameter Max; W-026 Lockwasher Part Number; UNS Thread
Part #
N 026
BDI #
1304546
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/N-026/p/1304546
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.916
EAN
7316576666926
Product Group - BDI
B02222
Threads per Inch
12
Thread Size
5.106-12
Lockwasher/Lockplate Part Number
W-026
Thread Name
UNS
Inch - Metric
Inch
Long Description
12 Threads per Inch; 6-1/8" Outside Diameter; 0.885" Nominal Thickness; 5.106-12 Thread Size; 5.052" Thread Pitch Diameter Min; 5.06" Thread Pitch Diameter Max; W-026 Lockwasher Part Number; UNS Thread
Thread Pitch Diameter Min
5.052 Inch | 128.321 Millimeter
Thread Pitch Diameter Max
5.06 Inch | 128.524 Millimeter
Outside Diameter
6.125 Inch | 155.575 Millimeter
Nominal Thickness
0.885 Inch | 22.479 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


