SKF
SKF
N 034
SKF SKF
Description
N 034 BRG LOCKNUT ; NON-RETURNABLE
8 Threads per Inch; 7-7/8" Outside Diameter; 1.073" Nominal Thickness; 6.659-8 Thread Size; 6.578" Thread Pitch Diameter Min; 6.587" Thread Pitch Diameter Max; W-034 Lockwasher Part Number; UNS Thread
Part #
N 034
BDI #
1304548
Details
1840.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/N-034/p/1304548
Your Price
$ 1,840.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
1.73
EAN
7316576666971
Product Group - BDI
B02222
Threads per Inch
8
Thread Size
6.659-8
Lockwasher/Lockplate Part Number
W-034
Thread Name
UNS
Inch - Metric
Inch
Long Description
8 Threads per Inch; 7-7/8" Outside Diameter; 1.073" Nominal Thickness; 6.659-8 Thread Size; 6.578" Thread Pitch Diameter Min; 6.587" Thread Pitch Diameter Max; W-034 Lockwasher Part Number; UNS Thread
Nominal Thickness
1.073 Inch | 27.254 Millimeter
Outside Diameter
7.875 Inch | 200.025 Millimeter
Thread Pitch Diameter Min
6.578 Inch | 167.081 Millimeter
Thread Pitch Diameter Max
6.587 Inch | 167.31 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


