TIMKEN
TIMKEN
N 036
TIMKEN TIMKEN
Description
N 036 BRG LOCKNUT
Locknut; 8 Threads per Inch; 8.255" Outside Diameter; 1.104" Nominal Thickness; 7.066-8 Thread Size; 6.985" Thread Pitch Diameter Min; 6.994" Thread Pitch Diameter Max; W-036 Lockwasher Part Number; UNS Thread
Part #
N 036
BDI #
1367076
Details
953.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/N-036/p/1367076
Your Price
$ 953.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
2.835
EAN
0087796162365
Product Group - BDI
B02222
Threads per Inch
8
Thread Size
7.066-8
Lockwasher/Lockplate Part Number
W-036
Thread Name
UNS
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.timken.com
Weight / LBS
6.25
Long Description
Locknut; 8 Threads per Inch; 8.255" Outside Diameter; 1.104" Nominal Thickness; 7.066-8 Thread Size; 6.985" Thread Pitch Diameter Min; 6.994" Thread Pitch Diameter Max; W-036 Lockwasher Part Number; UNS Thread
Outside Diameter
8.255 Inch | 209.677 Millimeter
Thread Pitch Diameter Min
6.985 Inch | 177.419 Millimeter
Nominal Thickness
1.104 Inch | 28.042 Millimeter
Thread Pitch Diameter Max
6.994 Inch | 177.648 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


