SKF
SKF
N 04
SKF SKF
Description
N 04 BRG LOCKNUT ; 32TPI 1-3/8" OD 0.385" NOMINAL THK
32 Threads per Inch; 1-3/8" Outside Diameter; 0.385" Nominal Thickness; 0.781-32 Thread Size; 0.761" Thread Pitch Diameter Min; 0.764" Thread Pitch Diameter Max; W-04 Lockwasher Part Number; UNS Thread
Part #
N 04
BDI #
1304551
Details
27.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/N-04/p/1304551
Your Price
$ 27.42 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.041
EAN
7316571385662
Product Group - BDI
B02222
Threads per Inch
32
Thread Size
0.781-32
Lockwasher/Lockplate Part Number
W-04
Thread Name
UNS
Inch - Metric
Inch
Long Description
32 Threads per Inch; 1-3/8" Outside Diameter; 0.385" Nominal Thickness; 0.781-32 Thread Size; 0.761" Thread Pitch Diameter Min; 0.764" Thread Pitch Diameter Max; W-04 Lockwasher Part Number; UNS Thread
Thread Pitch Diameter Min
0.761 Inch | 19.329 Millimeter
Nominal Thickness
0.385 Inch | 9.779 Millimeter
Outside Diameter
1.375 Inch | 34.925 Millimeter
Thread Pitch Diameter Max
0.764 Inch | 19.406 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


