ROD ENDS MECHANICAL
ROD ENDS MECHANICAL
N-04
ROD ENDS MECHANICAL ROD ENDS MECHANICAL
Description
N 04 ; BEARING LOCK NUT
32 Threads per Inch; 1-3/8" Outside Diameter; 0.385" Nominal Thickness; 0.781-32 Thread Size; 0.761" Thread Pitch Diameter Min; 0.764" Thread Pitch Diameter Max; W-04 Lockwasher Part Number; UNS Thread
Part #
N04
BDI #
17199510
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/N-04/p/17199510
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.04
Product Group - BDI
B02222
Threads per Inch
32
Thread Size
0.781-32
Lockwasher/Lockplate Part Number
W-04
Thread Name
UNS
Other Features
Low Carbon Steel
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Weight / LBS
0.088
Long Description
32 Threads per Inch; 1-3/8" Outside Diameter; 0.385" Nominal Thickness; 0.781-32 Thread Size; 0.761" Thread Pitch Diameter Min; 0.764" Thread Pitch Diameter Max; W-04 Lockwasher Part Number; UNS Thread
Nominal Thickness
0.385 Inch | 9.779 Millimeter
Outside Diameter
1.375 Inch | 34.925 Millimeter
Thread Pitch Diameter Min
0.761 Inch | 19.329 Millimeter
Thread Pitch Diameter Max
0.764 Inch | 19.406 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh