Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

N 044 https://www.bdiexpress.com/medias/INDXXXLCKNUT-N-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzNjR8aW1hZ2UvanBlZ3xhREl6TDJnd1lTOHhNREk1TXpRM05UUTNOVFE0Tmk5SlRrUllXRmhNUTB0T1ZWUmZUbDh6TURCNE16QXdMbXB3Wnd8Mzg0NTVkZWY3Yzg2YjUyYmM5ZmE0MzMwNTMwZmU4ZWIxOTVhZGE5NTc4YmJkZmU2YzMwOTE1MmZmY2U4Yjk5Zg
1304552 Lock Nuts 

SKF SKF

N 044

Description

N 044 BRG LOCKNUT ; NON-RETURNABLE

8 Threads per Inch; 10-1/4" Outside Diameter; 1.26" Nominal Thickness; 8.628-8 Thread Size; 8.547" Thread Pitch Diameter Min; 8.559" Thread Pitch Diameter Max; W-044 Lockwasher Part Number; UNS Thread

Part #

N 044

BDI #
1304552

Details

2680.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,680.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
3.627
EAN
7316576667022
Product Group - BDI
B02222
Threads per Inch
8
Thread Size
8.628-8
Lockwasher/Lockplate Part Number
W-044
Thread Name
UNS
Inch - Metric
Inch
Long Description
8 Threads per Inch; 10-1/4" Outside Diameter; 1.26" Nominal Thickness; 8.628-8 Thread Size; 8.547" Thread Pitch Diameter Min; 8.559" Thread Pitch Diameter Max; W-044 Lockwasher Part Number; UNS Thread
Nominal Thickness
1.26 Inch | 32.004 Millimeter
Thread Pitch Diameter Min
8.547 Inch | 217.094 Millimeter
Thread Pitch Diameter Max
8.559 Inch | 217.399 Millimeter
Outside Diameter
10.25 Inch | 260.35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh