SKF
SKF
N 05
SKF SKF
Description
N 05 BRG LOCKNUT ; 32TPI 1-9/16" OD 0.416" NOMINAL THK
32 Threads per Inch; 1-9/16" Outside Diameter; 0.416" Nominal Thickness; 0.969-32 Thread Size; 0.949" Thread Pitch Diameter Min; 0.952" Thread Pitch Diameter Max; W-05 Lockwasher Part Number; UNS Thread
Part #
N 05
BDI #
1260901
Details
39.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/N-05/p/1260901
Your Price
$ 39.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.05
EAN
7316571278735
Product Group - BDI
B02222
Threads per Inch
32
Thread Size
0.969-32
Lockwasher/Lockplate Part Number
W-05
Thread Name
UNS
Inch - Metric
Inch
Long Description
32 Threads per Inch; 1-9/16" Outside Diameter; 0.416" Nominal Thickness; 0.969-32 Thread Size; 0.949" Thread Pitch Diameter Min; 0.952" Thread Pitch Diameter Max; W-05 Lockwasher Part Number; UNS Thread
Thread Pitch Diameter Min
0.949 Inch | 24.105 Millimeter
Thread Pitch Diameter Max
0.952 Inch | 24.181 Millimeter
Outside Diameter
1.563 Inch | 39.7 Millimeter
Nominal Thickness
0.416 Inch | 10.566 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


