SKF
SKF
N 052
SKF SKF
Description
N 052 BRG LOCKNUT ; NON-RETURNABLE 6TPI 12-3/16"OD 1.416"THK
6 Threads per Inch; 12-3/16" Outside Diameter; 1.416" Nominal Thickness; 10.192-6 Thread Size; 10.084" Thread Pitch Diameter Min; PL-52 Lockwasher Part Number; UNS Thread
Part #
N 052
BDI #
1304554
Details
5135.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/N-052/p/1304554
Your Price
$ 5,135.75 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
5.797
EAN
7316576667053
Product Group - BDI
B02222
Threads per Inch
6
Thread Size
10.192-6
Lockwasher/Lockplate Part Number
PL-52
Thread Name
UNS
Other Features
Locking Plate | 5/16-18 X 5/8 Hexagon Head Cap Screw
Inch - Metric
Inch
Long Description
6 Threads per Inch; 12-3/16" Outside Diameter; 1.416" Nominal Thickness; 10.192-6 Thread Size; 10.084" Thread Pitch Diameter Min; PL-52 Lockwasher Part Number; UNS Thread
Outside Diameter
12.188 Inch | 309.575 Millimeter
Thread Pitch Diameter Min
10.084 Inch | 256.134 Millimeter
Nominal Thickness
1.416 Inch | 35.966 Millimeter
Thread Pitch Diameter Max
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


