TIMKEN
TIMKEN
N 052
TIMKEN TIMKEN
Description
N 052 BRG LOCKNUT
Locknut; 6 Threads per Inch; 12.193" Outside Diameter; 1.416" Nominal Thickness; 10.192-6 Thread Size; 10.07" Thread Pitch Diameter Min; 10.084" Thread Pitch Diameter Max; P-052 Lockwasher Part Number; UNS Thread
Part #
N 052
BDI #
1367083
Details
1914.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/N-052/p/1367083
Your Price
$ 1,914.72 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
11.5
EAN
0087796034396
Product Group - BDI
B02222
Threads per Inch
6
Thread Size
10.192-6
Lockwasher/Lockplate Part Number
P-052
Thread Name
UNS
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.timken.com
Weight / LBS
25.3
Long Description
Locknut; 6 Threads per Inch; 12.193" Outside Diameter; 1.416" Nominal Thickness; 10.192-6 Thread Size; 10.07" Thread Pitch Diameter Min; 10.084" Thread Pitch Diameter Max; P-052 Lockwasher Part Number; UNS Thread
Thread Pitch Diameter Min
10.07 Inch | 255.778 Millimeter
Nominal Thickness
1.416 Inch | 35.966 Millimeter
Thread Pitch Diameter Max
10.084 Inch | 256.134 Millimeter
Outside Diameter
12.193 Inch | 309.702 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


